100A,REC,4P4W,JL,600V,FC

Item #: 0839701

Cat #: JRF1044H

UPC: 708917242215

$ 3750.84 EA
Company wide:
0 in stock
Documents & Guides
THB JRF1044H 100A REC 4P4W JL

Overview

THB JRF1044H 100A REC 4P4W JL
Also known as: 708917242215, JRF1044H, THBJRF1044H

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100