100A,REC,3P4W,JL,600V,REV,FC

Item #: 0839688

Cat #: JRF1034HR

UPC: 708917208488

$ 3127.56 EA
Company wide:
0 in stock
Documents & Guides
THB JRF1034HR 100A REC 3P4W J

Overview

THB JRF1034HR 100A REC 3P4W J
Also known as: 708917208488, JRF1034HR, THBJRF1034HR

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3