Duplex Flush Receptacle, 20A,125V, Ivory

Item #: 0839638

Cat #: HBL5352I

UPC: 783585435046

Company wide:
0 in stock
Documents & Guides
Duplex Flush Receptacle, 2-Pole, 3-Wire Grounding, 20A 125V, 5-20R, Flush Nylon Face, Back and Side Wired, Ivory

Overview

Duplex Flush Receptacle, 2-Pole, 3-Wire Grounding, 20A 125V, 5-20R, Flush Nylon Face, Back and Side Wired, Ivory

Hubbell Wiring Device-Kellems is the premier manufacturer for products including receptacles and switches, plugs & connectors, Kellems grips & cord connectors, floor boxes & poke-throughs, and more.

Also known as: 783585435046, HBL5352I, KELHBL5352I

Features & Benefits

  • Slender/compact design
  • Brass Mounting Strap
  • Triple wipe contacts

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Ivory
Volts AC: 125