15A Residential Grade Decorator Receptacle, 5-15R, Gray

Item #: 0839628

Cat #: RRD15GY

UPC: 883778100123

$ 9.55 EA
Company wide:
0 in stock
Documents & Guides
TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Decorator Duplex, 15A 125V, 2-Pole 3- Wire Grounding, 5-15R, Gray

Overview

TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Decorator Duplex, 15A 125V, 2-Pole 3- Wire Grounding, 5-15R, Gray
Also known as: 883778100123, RRD15GY, BRYRRD15GY

Features & Benefits

  • Residential Grade
  • Receptacles
  • Decorator Duplex

Specifications

Color: Gray
Material: Plastic
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Material: Plastic