Duplex Receptacle, Decorator, 15A, 125V, Black, Residential

Item #: 0839625

Cat #: RRD15BK

UPC: 883778100130

$ 9.55 EA
Company wide:
0 in stock
Documents & Guides
TradeSelect Residential Grade Decorator Duplex Receptacle, Straight Blade, 15 Amp, 125 Volt, 2-Pole 3-Wire Grounding, NEMA 5-15R, Push and Side Wire, Black

Overview

TradeSelect Residential Grade Decorator Duplex Receptacle, Straight Blade, 15 Amp, 125 Volt, 2-Pole 3-Wire Grounding, NEMA 5-15R, Push and Side Wire, Black
Also known as: 883778100130, RRD15BK, BRYRRD15BK

Features & Benefits

  • Residential Grade
  • Receptacles
  • Decorator Duplex

Specifications

Type: Receptacle, Duplex, Decorator
Volts AC: 120
Color: Black
Amps: 15
Material: Plastic
NEMA Configuration: 5-15R
Type: Receptacle, Duplex, Decorator
Color: Black
Material: Plastic
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R