RESI DUP RCPT 15A 125V DEC FACE BR

Item #: 0839623

Cat #: RRD15

UPC: 883778100093

$ 9.55 EA
Company wide:
0 in stock
Documents & Guides
RESI DUP RCPT 15A 125V DEC FACE BR

Overview

RESI DUP RCPT 15A 125V DEC FACE BR
Also known as: 883778100093, RRD15, BRYRRD15

Features & Benefits

  • Residential Grade
  • Receptacles
  • Decorator Duplex

Specifications

Color: Brown
Material: Plastic
NEMA Configuration: 5-15R
Color: Brown
NEMA Configuration: 5-15R
Material: Plastic