RCPT DUP SB HUBPRO 15A 125V SM RD

Item #: 0839614

Cat #: 5262R

UPC: 783585127699

Company wide:
0 in stock
Documents & Guides
RCPT DUP SB HUBPRO 15A 125V SM RD

Overview

RCPT DUP SB HUBPRO 15A 125V SM RD
Also known as: 783585127699, 5262R, KEL5262R

Features & Benefits

  • Slender/compact design
  • Finder Groove Face
  • Triple wipe contacts

Specifications

Color: Red
Material: Nylon
NEMA Configuration: 5-15R
Color: Red
NEMA Configuration: 5-15R
Material: Nylon