200A,INT,PLG,3P4W,JL,600V,REPL

Item #: 0839609

Cat #: JPU2034

UPC: 708917193050

$ 2088.53 EA
Company wide:
0 in stock
Documents & Guides
THB JPU2034 200A INT PLG 3P4W

Overview

THB JPU2034 200A INT PLG 3P4W
Also known as: 708917193050, JPU2034, THBJPU2034

Specifications

Amps: 200
Poles: 3
Amps: 200
Poles: 3