Duplex Receptacle, Isolated Ground, 15A, 125V, Orange

Item #: 0839608

Cat #: IG5262

UPC: 783585756530

Company wide:
0 in stock
Documents & Guides
Industrial Grade Duplex Receptacle, Isolated Ground, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, Orange

Overview

Industrial Grade Duplex Receptacle, Isolated Ground, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, Orange

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.

Also known as: 783585756530, IG5262, KELIG5262

Features & Benefits

  • Triangle marking on face indicates isolated ground
  • Slender compact design
  • Finder Groove Face

Specifications

Type: Receptacle, Duplex
Color: Orange
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Duplex
Amps: 15
Material: Nylon
Color: Orange
Volts AC: 125
NEMA Configuration: 5-15R