15A Hospital Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0839602

Cat #: HBL8200I

UPC: 783585435626

Company wide:
0 in stock
Documents & Guides
15A, 125V, 2 Pole, 3 Wire Grounding, Extra Heavy Duty Hospital Grade Duplex Receptacle

Overview

15A, 125V, 2 Pole, 3 Wire Grounding, Extra Heavy Duty Hospital Grade Duplex Receptacle

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.

Also known as: 783585435626, HBL8200I, KELHBL8200I

Features & Benefits

  • Deep body design with circuit ID face
  • Patented ground contact provides redundant grounding
  • Unique bypass contact design

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory