15A Hospital Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0839600

Cat #: 8200I

UPC: 783585834764

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 15A, 125V, 2P, 3-Wire GroundingDuplex Receptacle, 15A, 125 Volt, 2 Pole, 3 Wire Grounding, Back & Side Wired, 5-15R

Overview

Duplex Receptacle, 15A, 125V, 2P, 3-Wire GroundingDuplex Receptacle, 15A, 125 Volt, 2 Pole, 3 Wire Grounding, Back & Side Wired, 5-15R
Also known as: 783585834764, 8200I, KEL8200I

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory