Duplex Receptacle, 15A, 125V, Gray, Industrial Grade

Item #: 0839596

Cat #: HBL5262GY

UPC: 783585435145

Company wide:
0 in stock
Duplex Receptacle, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, Gray, Industrial Grade

Overview

Duplex Receptacle, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, Gray, Industrial Grade

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585435145, HBL5262GY, KELHBL5262GY

Features & Benefits

  • Back wired ground terminal allows faster, easier installation
  • One-piece brass integral ground strap
  • Finder Groove Face
  • Deep body design with circuit ID face

Specifications

Color: Gray
Material: Nylon
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Material: Nylon