9' Extension Cord, 16/2, Brown

Item #: 0839589

Cat #: 93-195

UPC: 045923931956

Company wide:
0 in stock
Documents & Guides
9 Foot Extension Cord; Brown Finish; 16/2 SPT-2; Indoor Only; 13A-125V-1625W Rating

Overview

9 Foot Extension Cord; Brown Finish; 16/2 SPT-2; Indoor Only; 13A-125V-1625W Rating
Also known as: 045923931956, 93-195, SAT93195

Specifications

Length: 9 ft
Volts AC: 125
Wattage: 1625
Standards: California Proposition 65
Dimmable: No
Length: 9 ft
Wattage: 1625
Dimmable: No
Volts AC: 125
Standards: California Proposition 65