Duplex Receptacle, 15A, 125V, Black, Heavy Duty

Item #: 0839588

Cat #: HBL5252BK

UPC: 783585434865

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Extra Heavy Duty, 15A, 125V, Grounding, NEMA 5-15R, 2-Pole, 3-Wire, Black, Compact, Flush Nylon Face, Back & Side Wired

Overview

Duplex Receptacle, Extra Heavy Duty, 15A, 125V, Grounding, NEMA 5-15R, 2-Pole, 3-Wire, Black, Compact, Flush Nylon Face, Back & Side Wired

The Hubbell HUBHBL5252BK receptacle features a slender / compact design, and triple wipe contacts. This device is self grounding.

Also known as: 783585434865, HBL5252BK, KELHBL5252BK

Features & Benefits

  • Slender/compact design
  • Brass Mounting Strap
  • Triple wipe contacts

Specifications

Type: Grounding, Receptacle, Duplex
Volts AC: 120
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Duplex
Color: Black
Material: Nylon
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R