Duplex Receptacle, 15A, 125V, Brown, Industrial Grade

Item #: 0839582

Cat #: HBL5262

UPC: 783585435107

Company wide:
0 in stock
Duplex Receptacle, 15A, 125V, 5-15R, Brown, 2 Pole, 3 Wire, Heavy Duty, Specification Grade, Flush, Nylon Face, Back & Side Wired, Multiple Drive Screws.

Overview

Duplex Receptacle, 15A, 125V, 5-15R, Brown, 2 Pole, 3 Wire, Heavy Duty, Specification Grade, Flush, Nylon Face, Back & Side Wired, Multiple Drive Screws.

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585435107, HBL5262, KELHBL5262

Features & Benefits

  • Back wired ground terminal allows faster, easier installation
  • One-piece brass integral ground strap
  • Finder Groove Face
  • Deep body design with circuit ID face

Specifications

Type: Grounding, Receptacle, Duplex
Color: Brown
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Duplex
Volts AC: 120
Material: Nylon
Color: Brown
Amps: 15
NEMA Configuration: 5-15R