Duplex Receptacle, 15A, 125V, 2P3W, Brown

Item #: 0839579

Cat #: HBL5252

UPC: 783585434841

Company wide:
0 in stock
Documents & Guides

Overview

HBL HBL5252

The Hubbell HUBHBL5252 receptacle features a slender / compact design, and triple wipe contacts. This device is self grounding.

Also known as: 783585434841, HBL5252, KELHBL5252

Features & Benefits

  • Slender/compact design
  • Brass Mounting Strap
  • Triple wipe contacts

Specifications

Type: Grounding, Receptacle, Industrial Grade, Outlet
Color: Brown
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Outlet
Volts AC: 120
Material: Nylon
Color: Brown
Amps: 15
NEMA Configuration: 5-15R