2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Flush Nylon Face, Back and Side Wired, Ivory

Item #: 0839572

Cat #: HBL5261I

UPC: 783585014166

Company wide:
0 in stock
Documents & Guides

Overview

KEL HBL5261I

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585014166, HBL5261I, KELHBL5261I

Features & Benefits

  • One-piece brass integral ground strap
  • Unique bypass contact design

Specifications

Color: Ivory
NEMA Configuration: 5-15R
Color: Ivory
NEMA Configuration: 5-15R