Single Receptacle, 15A, 125V, Brown, Panel Mount

Item #: 0839567

Cat #: HBL5261

UPC: 783585013855

Company wide:
0 in stock
Single Receptacle, 15A, 125V, Brown, Panel Mount

Overview

Single Receptacle, 15A, 125V, Brown, Panel Mount

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585013855, HBL5261, KELHBL5261

Features & Benefits

  • One-piece brass integral ground strap
  • Unique bypass contact design

Specifications

Color: Brown
Amps: 15
Type: Single Receptacle
Material: Nylon
NEMA Configuration: 5-15R
Color: Brown
Type: Single Receptacle
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon