60A,PLG,4P4W,JL,600V,REV

Item #: 0839564

Cat #: JPS644FR

UPC: 708917182702

$ 3483.82 EA
Company wide:
0 in stock
Documents & Guides
THB JPS644FR 60A PLG 4P4W JL

Overview

THB JPS644FR 60A PLG 4P4W JL
Also known as: 708917182702, JPS644FR, THBJPS644FR

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60