3 LT MR16 Square Track Head Kit, Brushed Nickel

Item #: 0839561

Cat #: TK347

UPC: 045923433474

$ 123.03 EA
Company wide:
0 in stock
Documents & Guides
3 Light - MR16 - Square Track Kit - 4 foot Track - Line Voltage - Brushed Nickel

Overview

3 Light - MR16 - Square Track Kit - 4 foot Track - Line Voltage - Brushed Nickel

Satco's TK347 50-watt MR16 square line Voltage track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Also known as: 045923433474, TK347, SATTK347

Specifications

Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Base: 2-Pin (GU10)
Color: Brushed Nickel
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)