DUP RCPT INT GRD 15A 125V 5-15R IV

Item #: 0839549

Cat #: HBL5242I

UPC: 783585434728

Call for price
Company wide:
0 in stock
Documents & Guides
DUP RCPT INT GRD 15A 125V 5-15R IV

Overview

DUP RCPT INT GRD 15A 125V 5-15R IV
Also known as: 783585434728, HBL5242I, KELHBL5242I

Features & Benefits

  • Slender/compact design
  • Brass Mounting Strap
  • Triple wipe contacts

Specifications

No Specifications Available