Receptacle, 30A, 125/250V, 10-30R, Black

Item #: 0839545

Cat #: HBL9350

UPC: 783585015255

Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade,2-pole 3-wire Grounding, 30a, 125/250v, 10-30r, Black, Si Ngle Pack

Overview

Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade,2-pole 3-wire Grounding, 30a, 125/250v, 10-30r, Black, Si Ngle Pack
Also known as: 783585015255, HBL9350, KELHBL9350

Features & Benefits

  • Sequenced contacts assure protection
  • Catalog number, ratings and certifications molded in face
  • One piece design power and ground contacts

Specifications

Type: Grounding, Receptacle, Industrial Grade
Material: Phenolic
Volts AC: 120, 240
Color: Black, White
Amps: 30
NEMA Configuration: 10-30R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120, 240
Amps: 30
Material: Phenolic
Color: Black, White
NEMA Configuration: 10-30R