Marine Rated Male Inlet, 15A, 125V, 5-15P, 2P3W, Gray

Item #: 0839528

Cat #: HBL61CM64

UPC: 783585808659

Company wide:
2 in stock
Documents & Guides
Marine Rated Male Inlet, Weatherproof, Straight Blade, 15 Amps, 125 Volts, NEMA 5-15P, 2-Pole 3-Wire Grounding, Gray

Overview

Marine Rated Male Inlet, Weatherproof, Straight Blade, 15 Amps, 125 Volts, NEMA 5-15P, 2-Pole 3-Wire Grounding, Gray
Also known as: 783585808659, HBL61CM64, KELHBL61CM64

Features & Benefits

  • Weatherproof flip lid
  • Weatherproof boot covers terminals
  • Multiple drive screws
  • Nickel plated brass blades

Specifications

NEMA Configuration: 5-15P
Volts AC: 120
Color: Gray
Amps: 15
Type: Straight Blade, Male Inlet
NEMA Configuration: 5-15P
Color: Gray
Type: Straight Blade, Male Inlet
Volts AC: 120
Amps: 15