Locking Duplex Receptacle, 15A, 125V, L5-15R, Brown

Item #: 0839526

Cat #: HBL4700

UPC: 783585002309

Company wide:
0 in stock
Documents & Guides
TwistLock Duplex Receptacle, 15 Amp, 125 Volts AC, L5-15R, 2-Pole, 3-Wire Grounding, Brown

Overview

TwistLock Duplex Receptacle, 15 Amp, 125 Volts AC, L5-15R, 2-Pole, 3-Wire Grounding, Brown

The Hubbell HUBHBL4700 Twist-Lock® Industrial Duplex Flush Receptacle features a reinforced thermoplastic construction, single piece, all brass contacts and single point break-off tabs. Mounting strap tabs lock the body and base together.

Also known as: 783585002309, HBL4700, KELHBL4700

Features & Benefits

  • Reinforced thermoplastic construction
  • Single piece, all brass contacts
  • Single point break-off tabs
  • Mounting strap tabs lock the body and base together

Specifications

Type: Grounding, Receptacle, Twistlock, Duplex
Color: Brown
Amps: 15
Volts AC: 125
NEMA Configuration: L5-15R
Type: Grounding, Receptacle, Twistlock, Duplex
Amps: 15
NEMA Configuration: L5-15R
Color: Brown
Volts AC: 125