Double Pole Switch, 30A, 120/277VAC, Ivory

Item #: 0839512

Cat #: HBL3032I

UPC: 783585434582

Company wide:
0 in stock
Documents & Guides
Double Pole Switch, 30A, 120/277VAC, Ivory, Extra Heavy Duty Industrial Series

Overview

Double Pole Switch, 30A, 120/277VAC, Ivory, Extra Heavy Duty Industrial Series

The Hubbell HUBHBL3032I toggle switch features large brass binding head screws with deep slots, an abuse resistant nylon toggle and strip gauge for accurate wiring.

Also known as: 783585434582, HBL3032I, KELHBL3032I

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Industrial Grade, Double Pole, Self-Grounding
Material: Thermoset
Poles: 2
Amps: 30
Color: Ivory
Type: Toggle Switch, Industrial Grade, Double Pole, Self-Grounding
Poles: 2
Color: Ivory
Material: Thermoset
Amps: 30