Single Receptacle, Straight Blade, 30A

Item #: 0839491

Cat #: HBL9430A

UPC: 783585015293

Company wide:
0 in stock
Documents & Guides
Single Receptacle, Straight Blade, 30A, 125/250V, 3-Pole, 4-Wire Grounding, 14-30R, Black

Overview

Single Receptacle, Straight Blade, 30A, 125/250V, 3-Pole, 4-Wire Grounding, 14-30R, Black
Also known as: 783585015293, HBL9430A, KELHBL9430A

Features & Benefits

  • Tailored for EV Charging: This receptacle is purpose-built to cater to the specific needs of EV charging. It incorporates features and specifications that are optimized for the safe and efficient charging of electric vehicles.
  • Industrial-Grade Construction: This EV receptacle boasts a robust and durable construction. It is engineered using high quality materials that can withstand demanding environments, ensuring long-lasting performance and reliability.
  • Secure Connection: Terminal box shields against loose wires and external damage with a durable enclosure. Features a clamping mechanism for tight, efficient wire termination, reducing power loss or overheating risks.
  • Contact Force & Durability: Thick wall terminal box offers 50% greater contact force for secure connections, minimizing power interruptions. Designed for heavy use, it withstands frequent insertions and removals, ensuring lasting performance.
  • Fast & Efficient Charging: Features a 3-pole, 4-wire grounding for secure EV charging, minimizing electrical faults. With a 50A, 125/250V rating, it ensures high-power, faster charging times, promoting safety and efficiency.
  • Effortless Installation: This EV Charging Receptacle is designed for easy setup, featuring a straightforward wiring mechanism suitable for both professional electricians and DIY enthusiasts, ensuring a hassle-free installation process.

Specifications

Type: Grounding, Receptacle
Color: Black
Amps: 30
Volts AC: 250, 125
NEMA Configuration: 14-30R
Type: Grounding, Receptacle
Amps: 30
NEMA Configuration: 14-30R
Color: Black
Volts AC: 250, 125