Reducing Washer, 3" x 2", Steel

Item #: 0839480

Cat #: 1386

UPC: 050169013861

$ 14.17 EA
Company wide:
0 in stock
Reducing Washer, 3" x 2", Steel

Overview

Reducing Washer, 3" x 2", Steel

For use when a raceway is smaller in trade size than the trade size of the knockout it is intended to enter Use reducing washers in pairs - One inside and one outside the of the box or enclosure

Also known as: 050169013861, 1386, RAC1386

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 3 in, 2 in
Material: Steel
Standards: California Proposition 65
Diameter: 3 in, 2 in
Standards: California Proposition 65
Material: Steel