Four-Way Switch, Heavy Duty, 20A, White

Item #: 0839461

Cat #: 1224W

UPC: 783585835372

Company wide:
0 in stock
Documents & Guides
Four-Way Switch, Heavy Duty, 20A, 120/277V AC, White, Back/Side Wired

Overview

Four-Way Switch, Heavy Duty, 20A, 120/277V AC, White, Back/Side Wired
Also known as: 783585835372, 1224W, KEL1224W

Features & Benefits

  • Steel, zinc plated bridge is corrosion resistant
  • Color Coded by Amperage makes inspection easy even when installed
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Industrial Grade, Four Way, Self-Grounding
Poles: 3
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: White
Type: Toggle Switch, Industrial Grade, Four Way, Self-Grounding
Volts AC: 120, 277
Material: Thermoplastic
Poles: 3
Amps: 20
Color: White