Toggle Switch, 4-Way, 20A, 120/277VAC, Ivory

Item #: 0839459

Cat #: HBL1224I

UPC: 783585432083

Company wide:
0 in stock
Documents & Guides
Toggle Switch, 4-Way, 20A, 120/277VAC, Ivory

Overview

Toggle Switch, 4-Way, 20A, 120/277VAC, Ivory
Also known as: 783585432083, HBL1224I, KELHBL1224I

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Four Way, 4-Way
Material: Thermoset
Amps: 20
Color: Ivory
Type: Toggle Switch, Four Way, 4-Way
Amps: 20
Material: Thermoset
Color: Ivory