Four-Way Switch, Heavy Duty, 20A, Ivory

Item #: 0839457

Cat #: 1224I

UPC: 783585835365

Company wide:
0 in stock
Documents & Guides
Four-Way Switch, Heavy Duty, 20A, 120/277V AC, Ivory, Back/Side Wired

Overview

Four-Way Switch, Heavy Duty, 20A, 120/277V AC, Ivory, Back/Side Wired

Hubbell Kellems® HUB1224I Toggle Switch is constructed of steel and features a corrosion resistant zinc plated bridge. Color Coded by Amperage makes inspection easy even when installed and a strip gauge is included for accurate wiring.

Also known as: 783585835365, 1224I, KEL1224I

Features & Benefits

  • Steel, zinc plated bridge is corrosion resistant
  • Color Coded by Amperage makes inspection easy even when installed
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Industrial Grade, Four Way, Self-Grounding
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Industrial Grade, Four Way, Self-Grounding
Amps: 20
Color: Ivory
Volts AC: 120, 277
Material: Thermoplastic