2-Position 4-Way Heavy Duty Standard Toggle Switch, 20A, 120/277 VA

Item #: 0839452

Cat #: 1224GY

UPC: 783585181486

Company wide:
0 in stock
Documents & Guides
2-Position 4-Way Heavy Duty Standard Toggle Switch, 20A, 120/277 VAC, Back And Side Wired, Thermoplastic, Gray

Overview

2-Position 4-Way Heavy Duty Standard Toggle Switch, 20A, 120/277 VAC, Back And Side Wired, Thermoplastic, Gray

Hubbell Kellems® HUB1224GY Toggle Switch is constructed of steel and features a corrosion resistant zinc plated bridge. Color Coded by Amperage makes inspection easy even when installed and a strip gauge is included for accurate wiring.

Also known as: 783585181486, 1224GY, KEL1224GY

Features & Benefits

  • Steel, zinc plated bridge is corrosion resistant
  • Color Coded by Amperage makes inspection easy even when installed
  • Strip gauge for accurate wiring

Specifications

Type: Four Way
Color: Gray
Material: Thermoplastic
Type: Four Way
Material: Thermoplastic
Color: Gray