Three-Way Switch, 20A, 120/277VAC, White

Item #: 0839450

Cat #: 1223W

UPC: 783585835334

Company wide:
0 in stock
Documents & Guides
Three-Way Switch, 20A, 120/277VAC, White, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw

Overview

Three-Way Switch, 20A, 120/277VAC, White, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw
Also known as: 783585835334, 1223W, KEL1223W

Features & Benefits

  • Steel, zinc plated bridge is corrosion resistant
  • Color Coded by Amperage makes inspection easy even when installed
  • Strip gauge for accurate wiring

Specifications

Type: 3-Way, Toggle Switch, Grounding, Hard Use Specification Grade
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: White
Type: 3-Way, Toggle Switch, Grounding, Hard Use Specification Grade
Amps: 20
Color: White
Volts AC: 120, 277
Material: Thermoplastic