60A,PLG,3P4W,JL,600VAC

Item #: 0839445

Cat #: JPS634H

UPC: 708917161370

$ 2787.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RUS JPS634H 60A,PLG,3P4W,JL,600VAC

Overview

RUS JPS634H 60A,PLG,3P4W,JL,600VAC
Also known as: 708917161370, JPS634H, THBJPS634H

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60

Customer Reviews

No reviews for this product
(0)