60A PLG 3P3W JL MACHINED J GROOVE

Item #: 0839443

Cat #: JPS633J

UPC: 708917315032

$ 1467.14 EA
Company wide:
0 in stock
Documents & Guides
THB JPS633J 60A PLG 3P3W JL M

Overview

THB JPS633J 60A PLG 3P3W JL M
Also known as: 708917315032, JPS633J, THBJPS633J

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60