Toggle Switch, 3-Way, 20A, 120/277VAC, Brown

Item #: 0839434

Cat #: HBL1223

UPC: 783585431765

Company wide:
0 in stock
Documents & Guides
Toggle Switch, 3-Way, 20A, 120/277VAC, Extra Heavy Duty Industrial, Back & Side Wired, Brown

Overview

Toggle Switch, 3-Way, 20A, 120/277VAC, Extra Heavy Duty Industrial, Back & Side Wired, Brown

Hubbell HUBHBL1223 toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.

Also known as: 783585431765, HBL1223, KELHBL1223

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: 3-Way, Toggle Switch
Material: Thermoset
Color: Brown
Amps: 20
Type: 3-Way, Toggle Switch
Color: Brown
Material: Thermoset
Amps: 20