BSHG GRND FDTHRU 3/4" TS

Item #: 0839431

Cat #: 1223

UPC: 050169012239

$ 35.62 EA
Company wide:
0 in stock
RAC 1223 BSHG GRND FDTHRU 3/4" TS

Overview

RAC 1223 BSHG GRND FDTHRU 3/4" TS

Insert ground wire through a RACO® Feed-thru style lug. Product is dual rated for either copper or aluminum grounding conductors.

Also known as: 050169012239, 1223, RAC1223

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insuliner rated for 150° C
  • Grounding Wire Capacity - #14 Sol. - #4 Str.
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Standards: California Proposition 65
Insulation: Insulated
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3/4 in
Insulation: Insulated