30A,PLG,4P4W,JL,600V

Item #: 0839429

Cat #: JPS344H

UPC: 708917267089

$ 3647.53 EA
Company wide:
0 in stock
Documents & Guides
THB JPS344H 30A WTHRTHT PLG 4

Overview

THB JPS344H 30A WTHRTHT PLG 4
Also known as: 708917267089, JPS344H, THBJPS344H

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30