Single-Pole Switch, 20A, 120-277V, Ivory, Heavy Duty

Item #: 0839412

Cat #: HBL1222I

UPC: 783585431642

Company wide:
0 in stock
Documents & Guides
Single-Pole Switch, 20A, 120-277V, Ivory, Heavy Duty Industrial Grade, Back & Side Wired

Overview

Single-Pole Switch, 20A, 120-277V, Ivory, Heavy Duty Industrial Grade, Back & Side Wired

Hubbell HUBHBL1222I toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.

Also known as: 783585431642, HBL1222I, KELHBL1222I

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Grounding, Heavy Duty, Double Pole
Material: Thermoset
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: Toggle Switch, Grounding, Heavy Duty, Double Pole
Poles: 2
Amps: 20
Material: Thermoset
Volts AC: 120, 277
Color: Ivory