Grounding Bushing, 1/2", Threaded, Insulated, Malleable Iron

Item #: 0839405

Cat #: 1222

UPC: 050169012222

$ 28.08 EA
Company wide:
0 in stock
Grounding Bushing, Size: 1/2 Inch, 150° Celsius, 14 - 4 AWG Lay-In Lug, Bushing Material: Malleable Iron, Lug Material: Aluminum

Overview

Grounding Bushing, Size: 1/2 Inch, 150° Celsius, 14 - 4 AWG Lay-In Lug, Bushing Material: Malleable Iron, Lug Material: Aluminum

Insert ground wire through a RACO® Feed-thru style lug. Product is dual rated for either copper or aluminum grounding conductors.

Also known as: 050169012222, 1222, RAC1222

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insuliner rated for 150° C
  • Grounding Wire Capacity - #14 Sol. - #4 Str.
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1/2 in