270A,PLG,3P4W,JL,600V

Item #: 0839404

Cat #: JPS2734D

UPC: 708917157021

$ 7892.57 EA
Company wide:
0 in stock
Documents & Guides
THB JPS2734D 270A PLG 3P4W JL

Overview

THB JPS2734D 270A PLG 3P4W JL
Also known as: 708917157021, JPS2734D, THBJPS2734D

Specifications

Material: Cast Aluminum
Amps: 270
Material: Cast Aluminum
Amps: 270