Single-Pole Switch, 20A, 120-277V, White, Heavy Duty

Item #: 0839403

Cat #: HBL1221W

UPC: 783585431581

Company wide:
0 in stock
Documents & Guides
Single-Pole Switch, 20A, 120-277V, White, Heavy Duty Industrial Grade, Back & Side Wired

Overview

Single-Pole Switch, 20A, 120-277V, White, Heavy Duty Industrial Grade, Back & Side Wired
Also known as: 783585431581, HBL1221W, KELHBL1221W

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Grounding, Single Pole, Heavy Duty
Material: Thermoset
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Type: Toggle Switch, Grounding, Single Pole, Heavy Duty
Volts AC: 120, 277
Poles: 1
Material: Thermoset
Amps: 20
Color: White