200A,PLG,4P4W,JL,600V,L POL

Item #: 0839402

Cat #: JPS2044L

UPC: 708917305774

$ 7961.83 EA
Company wide:
0 in stock
Documents & Guides
THB JPS2044L 200A PLG 4P4W JL

Overview

THB JPS2044L 200A PLG 4P4W JL
Also known as: 708917305774, JPS2044L, THBJPS2044L

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200