Toggle Switch, 1-Pole, 20A, 120/277V, Red

Item #: 0839399

Cat #: HBL1221R

UPC: 783585431567

Company wide:
0 in stock
Documents & Guides
Switches And Lighting Controls, Industrial Grade, Toggle Switches, General Purpose Ac, Single Pole, 20a, 120/277v Ac, Back And Side Wired, Red

Overview

Switches And Lighting Controls, Industrial Grade, Toggle Switches, General Purpose Ac, Single Pole, 20a, 120/277v Ac, Back And Side Wired, Red
Also known as: 783585431567, HBL1221R, KELHBL1221R

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Single Pole
Material: Thermoset
Color: Red
Type: Single Pole
Color: Red
Material: Thermoset