Toggle Switch, 1-Pole, 20A, 120/277V, Gray

Item #: 0839392

Cat #: HBL1221GY

UPC: 783585431369

Company wide:
0 in stock
Switches And Lighting Controls, Industrial Grade, Toggle Switches, General Purpose Ac, Single Pole, 20a, 120/277v Ac, Back And Side Wired, Gray

Overview

Switches And Lighting Controls, Industrial Grade, Toggle Switches, General Purpose Ac, Single Pole, 20a, 120/277v Ac, Back And Side Wired, Gray

Hubbell HUBHBL1221GY toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.

Also known as: 783585431369, HBL1221GY, KELHBL1221GY

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Single Pole
Material: Thermoset
Color: Gray
Type: Single Pole
Color: Gray
Material: Thermoset