Toggle Switch, 1-Pole, 20A, 120/277VAC, Extra Heavy Duty, Black

Item #: 0839387

Cat #: HBL1221BK

UPC: 783585431345

Call for price
Company wide:
0 in stock
Documents & Guides
Toggle Switch, 1-Pole, 20A, 120/277VAC, Extra Heavy Duty, Black

Overview

Toggle Switch, 1-Pole, 20A, 120/277VAC, Extra Heavy Duty, Black

Hubbell HUBHBL1221BK toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.

Also known as: 783585431345, HBL1221BK, KELHBL1221BK

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Single Pole
Material: Thermoset
Volts AC: 120, 277
Color: Black
Amps: 20
Type: Toggle Switch, Single Pole
Volts AC: 120, 277
Amps: 20
Material: Thermoset
Color: Black