Single Pole Switch, 20A, 120/277V, Brown, Extra Heavy Duty

Item #: 0839382

Cat #: HBL1221

UPC: 783585431321

Company wide:
0 in stock
Documents & Guides
Single Pole Switch, 20A, 120/277V, Brown, Extra Heavy Duty

Overview

Single Pole Switch, 20A, 120/277V, Brown, Extra Heavy Duty

Hubbell HUBHBL1221 toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.

Also known as: 783585431321, HBL1221, KELHBL1221

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Single Pole, Industrial Grade, Self-Grounding
Material: Thermoset
Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Toggle Switch, Single Pole, Industrial Grade, Self-Grounding
Color: Brown
Amps: 20
Material: Thermoset
Volts AC: 120, 277
Poles: 1