Single Pole Toggle Switch, 15A, Ivory

Item #: 0839329

Cat #: HBL1201I

UPC: 783585430041

Company wide:
0 in stock
Documents & Guides
Single Pole Toggle Switch, 15A, 120-277V AC, Industrial Grade, Back & Side Wired, Ivory

Overview

Single Pole Toggle Switch, 15A, 120-277V AC, Industrial Grade, Back & Side Wired, Ivory

Hubbell HUBHBL1201I toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.

Also known as: 783585430041, HBL1201I, KELHBL1201I

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Single Pole, Switch
Material: Thermoset
Poles: 1
Amps: 15
Color: Ivory
Type: Single Pole, Switch
Poles: 1
Color: Ivory
Material: Thermoset
Amps: 15