Single Pole Switch, 15A, 120-277V AC, Brown, Industrial Grade

Item #: 0839317

Cat #: HBL1201

UPC: 783585430003

Company wide:
0 in stock
Documents & Guides
Single Pole Switch, 15A, 120-277V AC, Brown, Industrial Grade, Back & Side Wired

Overview

Single Pole Switch, 15A, 120-277V AC, Brown, Industrial Grade, Back & Side Wired

Hubbell HUBHBL1201 toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.

Also known as: 783585430003, HBL1201, KELHBL1201

Features & Benefits

  • Large brass binding head screws with deep slots
  • Abuse resistant nylon toggle
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Single Pole, Industrial Grade, Self-Grounding
Material: Thermoset
Color: Brown
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Toggle Switch, Single Pole, Industrial Grade, Self-Grounding
Color: Brown
Poles: 1
Material: Thermoset
Volts AC: 120, 277
Amps: 15