100A PLG 3P4W JL 600V 1.18INCH BSHG

Item #: 0839247

Cat #: JPS1034H/JG107

UPC: 708917311799

$ 3134.74 EA
Company wide:
0 in stock
Documents & Guides
THB JPS1034H/JG107 100A PLG 3

Overview

THB JPS1034H/JG107 100A PLG 3
Also known as: 708917311799, JPS1034H/JG107, THBJPS1034HJG107

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3