100A,PLG,3P3W,JL,600V

Item #: 0839233

Cat #: JPS1033F

UPC: 708917198420

$ 3123.14 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RUS JPS1033F 100A,PLG,3P3W,JL,600V

Overview

RUS JPS1033F 100A,PLG,3P3W,JL,600V
Also known as: 708917198420, JPS1033F, THBJPS1033F

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100